Norton 00 Grade Very Fine Steel Wool Pad 12 pk

  • Mfr # 07660768114

  • Zoro # G3244161


product price:  $6.95
/pk 12, $0.58/ea
Sold in multiples of 2 for $13.90

Key Features

Grade
00 Grade
Width
4 in
Length
2-1/2 in
Grit Type
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660768114
Zoro #
G3244161
UPC #
76607681140
Country of Origin
United States

Dimensions

Width
4 in
Length
2-1/2 in

Details

Item
Steel Wool
Grade
00 Grade
Grit Type
Very Fine

Description

Norton Steel Wool is the perfect all-purpose choice for professional contractors and do-it yourselfers. Made of thin bundled fibers, the soft abrasive can be used for cleaning, smoothing and polishing with grades varying from extra coarse #4 for heavy stripping to super fine #0000 for finishing. Color-coded packaging and grade indicator make it easy to choose the right coarseness for the job at hand, whether it’s removing rust, dirt, varnish or stripping paint from exterior woodwork. This product has been designed get into those hard-to-reach areas and compress to any shape for endless uses.


  • • Ideal for most household projects, including removing rust, dirt, varnish or stripping paint from exterior woodwork
  • • Thin metal fibers bundled together easily compress to any shape so pads can be used in hard-to-reach areas and contoured surfaces
  • • Color coded packaging and grade indicator chart make finding the right grit easy
  • • Washable and reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.