Shop NORTON ABRASIVES
See all product information
Create Account
Norton 11 in. L X 9 in. W 150 Grit Aluminum Oxide Sandpaper 1 pk
- Mfr # 50382-038
- Zoro # G000537374
product price:
$
61.49
/ea
Key Features
Grit
150
Width
9 in
Length
11 in
Grade
Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50382-038
- Zoro #
- G000537374
- UPC #
- 76607001580
- Country of Origin
- Brazil
- Item
- Sandpaper
- Grit
- 150
- Grade
- Fine
- Abrasive Material
- Aluminum Oxide
- Wet or Dry
- Dry
Dimensions
- Width
- 9 in
- Length
- 11 in
Description
The sheets come in two backing weights, A212 A-weight and A213 C-weight, perfect for your varying sanding needs. With a P-graded, aluminum oxide grain, open-coat, the sheet maximizes its longevity, while giving you consistent, aggressive cuts. Use the sheets for finishing on hard and soft woods, hard and soft carbon steels, soft metals and fiberglass.
- • For general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
- • This high-quality, high-performance sandpaper produces quick, cool cutting without loading or clogging
- • For dry sanding hardwood, metal and composites by hand or machine
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.