This item is Discontinued.

Norton Abrasives Norton 11 in. L X 9 in. W 40 Grit Aluminum Oxide Sandpaper 1 pk 50388-038

This item is Discontinued.

Norton Abrasives

Norton 11 in. L X 9 in. W 40 Grit Aluminum Oxide Sandpaper 1 pk (Discontinued)

Mfr # 50388-038
Zoro # G200536818
UPC # 76607001542
Country of Origin Brazil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50388-038
Zoro #
G200536818
UPC #
76607001542
Country of Origin
Brazil

Description

Use Adalox A211/A213 coarse grit paper sheets for dry, general-purpose hand, board or block sanding fiberglass, aluminum, brass, bronze, titanium, super alloys, hard and soft carbon steels, 300 series stainless steels and hard and soft woods. Featuring an open coating and crafted with a P-graded aluminum oxide grain, these sheets are an excellent choice for moderate-to-heavy material removal. With premium A213 C-weight or A211 D-weight backing, these sheets hold up well over extended use, even during aggressive stock removal on hardwood, metal and composites.


  • • For general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
  • • This high-quality, high-performance sandpaper produces quick, cool cutting without loading or clogging
  • • For dry sanding hardwood, metal and composites by hand or machine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.