Shop NORTON ABRASIVES

Norton 11 in. L X 9 in. W 80 Grit Aluminum Oxide Sandpaper 1 pk

  • Mfr # 50397-038
  • Zoro # G800537628

product price: 
$
49.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50397-038
Zoro #
G800537628
UPC #
76607026309
Country of Origin
Canada

Description

Crafted using a premium, heat-treated abrasive, ProSand A259PS coarse grit paper sheet cuts faster and longer than ordinary paper and is a great choice for heavy material removal. Pair it with your sanding board/block or sand by hand to remove stock from fiberglass and composites; aluminum, brass, bronze, titanium and super alloys; hard, soft and 300-series stainless steels; and hard and soft woods. Latex-saturated and featuring a heavyweight, fiber-reinforced backing, this highly flexible tear-resistant paper is easy to fold and provides excellent grain retention. The water-based stearate open coating resists clogging and loading and eliminates color transfer during sanding.


  • • For general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
  • • This high-quality, high-performance sandpaper produces quick, cool cutting without loading or clogging
  • • For dry sanding hardwood, metal and composites by hand or machine
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.