Norton WallSand 11-1/4 in. L X 4-3/16 in. W 120 Grit Silicon Carbide Drywall Sanding Sheet 25 pk
- Mfr # 7660701208
- Zoro # G805915728
product price:
$
15.55
/pk of 25, $0.62/ea
Key Features
Abrasive Meterial
Aluminum Oxide, Silicon Carbide
Backing Material
C-wt. Paper, D-wt. Paper
Width
4-3/16 in.
Length
11-1/4 In.
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7660701208
- Zoro #
- G805915728
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 4-3/16 in.
- Length
- 11-1/4 In.
Details
- Grit
- P120
- Abrasive Meterial
- Aluminum Oxide, Silicon Carbide
- Backing Material
- C-wt. Paper, D-wt. Paper
- Grade
- Medium
- Backing Weight
- D Weight, C Weight
- Abrasive Type
- Coated
- Attachment Type
- Machine Dependent
Description
Achieve excellent finishing results when you use WallSand A412 medium grit paper cut sheets and preparing for painting. Featuring a heavy duty, D weight backing for tear resistance, these sheets are highly durable and their P-graded, hard silicon carbide abrasive is an excellent choice when you need a sharp cut and a great finish.
- • Great for contractors and DIY ers, attach these die cut sheets to your sanding block or back up pad for moderate material removal
- • Use them to create smooth finishes
- • For hand and machine sanding of drywall compound
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.