Norton 5-1/4 in. L X 3-3/4 in. W 180 Grit Aluminum Oxide Mouse Sandpaper 5 pk
- Mfr # 7660702315
- Zoro # G506004127
product price:
$
11.89
/pk of 5, $2.38/ea
Key Features
Abrasive Meterial
Aluminum Oxide
Backing Material
C-wt. Anti Loading Paper
Width
3-3/4 in.
Length
5-1/4 In.
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660702315
- Zoro #
- G506004127
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P180
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- C-wt. Anti Loading Paper
- Grade
- Fine
- Backing Weight
- C Weight
- Abrasive Type
- Coated
- Attachment Type
- Hook & Loop
Dimensions
- Width
- 3-3/4 in.
- Length
- 5-1/4 In.
Description
Use the MultiSand A290 fine grit detail iron shape hook and loop vacuum sheet for your final surface prep and between coatings on your hardwood and softwood profiles, moldings and contoured surfaces. The sheet's vacuum holes ensure a clean work space and its No-Fil coating reduces loading. Its C-weight backing gives a durability that increases the edge-tear resistance, while the P-graded aluminum oxide abrasive gives you a fast cut rate, long sheet life and consistent results.
- • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
- • Durable heavy-duty C-weight backing provides edge-tear resistance
- • No-Fil coated for reduced loading plus vacuum holes for a cleaner working environment
- • Good choice for moderate material removal
- • Fine grit for final sanding
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.