
Norton 5 in. D X 7/8 in. Aluminum Oxide Fiber Disc 36 Grit 25 pc
Mfr # 07660701910
Zoro # G300536732
product price: $35.85
/eaKey Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Attachment Type
Center Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07660701910
Zoro #
G300536732
UPC #
76607019103
Country of Origin
United States
Dimensions
Disc Diameter
5 in.
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Attachment Type
Center Mount
Operating Speed (RPM)
10000
Arbor hole
7/8 In.
Description
Armed with a versatile, multi-purpose aluminum oxide abrasive, this metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.
- • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
- • Heavier fiber backing for additional strength and tear resistance
- • Full resin bond for strength and durability
- • Good coarse grit choice for right angle grinder beveling, blending, deburring and stock removal when performance is not measured and low initial price is a key purchasing criterion
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.