Shop NORTON ABRASIVES
See all product information
Create Account
Norton 7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 36 Grit 25 pc
- Mfr # 07660701913
- Zoro # G700536547
product price:
$
54.49
/ea
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Operating Speed (RPM)
8600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07660701913
- Zoro #
- G700536547
- UPC #
- 76607019134
- Country of Origin
- United States
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 36
- Abrasive Grade
- Extra Coarse
- Disc Backing Material
- Fiber
- Operating Speed (RPM)
- 8600
- Attachment Type
- Center Mount
- Arbor hole
- 7/8 In.
Dimensions
- Disc Diameter
- 7 in.
Description
Armed with a versatile, multi-purpose aluminum oxide abrasive, this metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.
- • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
- • Heavier fiber backing for additional strength and tear resistance
- • Full resin bond for strength and durability
- • Good coarse grit choice for right angle grinder beveling, blending, deburring and stock removal when performance is not measured and low initial price is a key purchasing criterion
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.