Zoro Homepage

NORTON 8" BACKUP PAD

  • Mfr # 63642543112

  • Zoro # G5732004


product price: $82.79
/ea
Sold in multiples of 5 for $413.95
Free Shipping & Returns

Key Features

Density
Medium
Overall Diameter
8 in
Color
Yellow
Overall Width
8 in
Abrasive Mount Type
Adhesive-Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642543112
Zoro #
G5732004
UPC #
63642543112
Country of Origin
United States

Dimensions

Overall Diameter
8 in
Overall Width
8 in
Connector Size
5/8"-11
Overall Thickness
1/2 in

Details

Item
PSA Disc Backup Pad
Density
Medium
Color
Yellow
Abrasive Mount Type
Adhesive-Backed
Features
Tapered
Backup Pad Shape
Round
Number of Vacuum Holes
Non-Vacuum
Product Type
Disc Backup Pad
Maximum Operating Speed
6,000 RPM
Connector Type
Threaded Hole
Device Material
Polyurethane Foam

Description

PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Polyurethane Foam, Density Medium, Maximum Operating Speed 6,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length Not Applicable, Overall Width 8 in, Overall Diameter 8 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.