Shop NORTON ABRASIVES
See all product information
Create Account
Norton A275 NorGrip 2-3/4in x 16-1/2in Body File Sheets - P220B, 50PK
- Mfr # 66261131641
- Zoro # G912336102
product price:Â
$
85.25
/pk of 50, $1.71/ea
Key Features
Backing Material
Anti-Loading Paper
Length
16-1/2 in
Attachment Type
Hook and Loop
Abrasive Material
Aluminum Oxide
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261131641
- Zoro #
- G912336102
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P220
- Backing Material
- Anti-Loading Paper
- Attachment Type
- Hook and Loop
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Color
- Tan
- Application
- Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Dimensions
- Length
- 16-1/2 in
- Width
- 2-3/4 in
Description
Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.