Norton A275 NorGrip Discs - 3in P600B, 50PK

  • Mfr # 66261136996

  • Zoro # G312336856


product price:  $47.15
/pk 50, $0.94/ea

Key Features

Disc Backing Material
Anti-Loading Paper
Disc Attachment Type
Hook and Loop
Max. RPM
12000
Abrasive Material
Aluminum Oxide
Color
Champagne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261136996
Zoro #
G312336856
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
3 in

Details

Disc Backing Material
Anti-Loading Paper
Disc Attachment Type
Hook and Loop
Max. RPM
12000
Abrasive Material
Aluminum Oxide
Color
Champagne
Grade
Ultra Fine
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Grit
P600

Description

Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.