Norton A275 NorGrip Discs - 3in P800B, 50PK

  • Mfr # 66261131519

  • Zoro # G512336120


product price: $47.15
/pk 50, $0.94/ea

Key Features

Color
Champagne
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Disc Diameter
3 in
Max. RPM
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131519
Zoro #
G512336120
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
3 in

Details

Color
Champagne
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Max. RPM
12000
Grit
P800
Application
Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Disc Backing Material
Anti-Loading Paper
Disc Attachment Type
Hook and Loop

Description

Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products