
Norton Blaze File Belts - 1/2in x 18in - 80 Grit, 5PK
Mfr # 77696069245
Zoro # G112337282
product price:Â $19.35
/pk 5, $3.87/eaKey Features
Width
1/2 in
Length
18 in
Abrasive Material
Premium Ceramic Alumina
Grit
80
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77696069245
Zoro #
G112337282
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2 in
Length
18 in
Details
Abrasive Material
Premium Ceramic Alumina
Grit
80
Grade
Coarse
Series
R980P
Color
Orange
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Backing Material
Polyester
Description
Norton Blaze Portable File Belts are designed to be used for spot weld and hem flange removal, as well as grinding in other tight areas. Norton SG ceramic alumina grain, Y-wt. Polyester Cloth Backing, Aggressive Cut and extended cut life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.