Norton Blaze Rapid Strip Disc w/ Mandrel, 5PK

  • Mfr # 66261009324

  • Zoro # G012336507


product price:  $93.15
/pk 5, $18.63/ea
Free Shipping & Returns

Key Features

Abrasive Type
Non-Woven
Attachment Type
Center Mount
Center Hole Size
1/4 in
Maximum Operating Speed
6000 rpm
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261009324
Zoro #
G012336507
UPC #
-
Country of Origin
Mexico

Dimensions

Center Hole Size
1/4 in
Overall Diameter
4 in

Details

Abrasive Type
Non-Woven
Attachment Type
Center Mount
Maximum Operating Speed
6000 rpm
Grade
Extra Coarse
Abrasive Material
Ceramic Alumina
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation

Description

Norton Blaze Rapid Strip Discs remove rust and paint from door jambs, seams and difficult to reach areas. Mandrel assembly adapts discs for us on portable tools, Mandrel is Norton part #09502

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.