Norton Blaze Speed-Lok TR+ Rapid Strip Disc - 4in, 5PK

  • Mfr # 66623331054

  • Zoro # G512336090


product price:  $112.99
/pk 5, $22.60/ea
Free Shipping & Returns

Key Features

Disc Diameter
4 in
Disc Attachment Type
TR Plus
Color
Orange
Abrasive Material
Aluminum Oxide
Max. RPM
8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623331054
Zoro #
G512336090
UPC #
-
Country of Origin
Mexico

Dimensions

Disc Diameter
4 in

Details

Disc Attachment Type
TR Plus
Color
Orange
Abrasive Material
Aluminum Oxide
Max. RPM
8000
Grade
Extra Coarse
Application
For use to collision repair, home and leisure, manufacturing and industry, metal fabrication/welding, transportation, handheld disc sander, straight grinder and deburring applications

Description

Norton Blaze Speed-Loc TR+ Rapid Strip Discs are great for removing rust, undercoating, seam-sealers, and stone guards. Ceramic abrasive, Long-life, 8,000rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.