
Shop NORTON ABRASIVES
See all product information
Norton Clipper 4-1/2 in. D X 5/8-11 in. Zirconia Alumina/X-Wt Cotton Flap Disc 60 Grit 1 pk
Mfr # 70184609164
Zoro # G706436544
product price: $11.99
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70184609164
Zoro #
G706436544
UPC #
701846091640
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Arbor Size
5/8
Details
Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
60
Maximum Operating Speed
13300 rpm
Attachment Type
Arbor
Bond Type
Resin
Description
Count on the Clipper Classic coarse grit fiberglass flap disc for top-notch deburring and stock removal. This Type 27 disc has a fiberglass and resin backing plate that makes it a durable yet lightweight option for your right-angle grinder. Along with absorbing vibration well, the disc provides good cut rate with its premium zirconia grain and long life with its firm polyester back.
- • For right angle grinder machines
- • Smooth running T27 flat design is best on flat surfaces and best choice for blending and finishing
- • Use for beveling, blending, deburring and stock removal
- • Coated abrasive type and arbor thread attachment
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.