Norton Clipper 4-1/2 in. D X 7/8 in. Classic Grinding Wheel

  • Mfr # 70184601505

  • Zoro # G206601404


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Abrasive Wheel Diameter
4-1/2 in
Thickness
1/4 in
Arbor Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184601505
Zoro #
G206601404
UPC #
701846015059
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
4-1/2 in
Thickness
1/4 in
Arbor Hole Size
7/8 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 27
Max RPM
13580

Description

Work efficiently with this Clipper Classic A AO type 27 grinding wheel, which comes at a low initial price point for cost-effective performance. A balanced design and smooth bond provide a blend of strength and flexibility for a solid cut-rate and long wheel life.


  • • Quality aluminum oxide abrasive provides consistent grinding performance on alloys, steels and ferrous metals at a competitive price
  • • Low initial price point is ideal for end user unable to measure performance
  • • A 1/4 in. thick depressed center is designed to work at a 30 degree angle, ideal for beveling, smoothing and offhand stock removal
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.