Norton Clipper 4 in. D X 5/8-11 in. Classic Cup Wheel

  • Mfr # 70184682555

  • Zoro # G206436495


product price:  $80.35
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
4 in
Arbor Hole Size
5/8"-11
Max. RPM
15000
Bond Type
Brazed
Number of Segments
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184682555
Zoro #
G206436495
UPC #
701846825559
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Hole Size
5/8"-11
Segment Height
0.21 in

Details

Max. RPM
15000
Bond Type
Brazed
Number of Segments
7
Dry/Wet
Dry

Description

This Norton Clipper Classic cup grinder is available in a range of sizes and segment designs for optimum performance by life or by speed. Ideal for leveling all types of masonry materials, brick, block, concrete and stone. Strategically placed hole designs help ventilate dust from the surface extending life of the cups.


  • • Single row cup grinders are ideal for fast stock removal
  • • Consistent performance- low initial price point
  • • Single row cup wheels are an excellent and economical way to grind a variety of hard materials such as concrete and stone and masonry
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.