Norton Clipper 5 in. D X 7/8 in. Carbide Cut-Off Wheel 1 pc

  • Mfr # 70184684615

  • Zoro # G306601427


product price:  $17.85
/ea

Key Features

Arbor Type
Type 1
Maximum Operating Speed
12225 rpm
Overall Thickness
1/16 in
Abrasive Material
Carbide
Arbor Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184684615
Zoro #
G306601427
UPC #
701846846158
Country of Origin
China

Dimensions

Overall Thickness
1/16 in
Arbor Size
7/8"
Overall Diameter
5 in

Details

Arbor Type
Type 1
Maximum Operating Speed
12225 rpm
Item
Cut-Off Wheel
Abrasive Material
Carbide

Description

The world leader in abrasives for nearly 130 years, Norton provides the widest portfolio of grinding, cutting, blending, finishing, and polishing solutions for an array of markets, materials, and applications – delivering the highest productivity and cost performance ratio in both stock and made-to-order solutions.


  • • Fast cutting grinder blades with electroplated carbide teeth, a great choice for all types of wood (with our without nails), plastic, PVC and plaster
  • • Concerns about damaging the blade between processes are a thing of the past, as this range has been designed for cutting construction timbers, pallets, nails, and non-ferrous metals
  • • Specialized teeth and anti-recoil support allow the multi-material blade to cut through a vast array of material types with ease
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products