Norton Clipper 7 in. D X 5/8-11 in. Classic Cup Wheel

  • Mfr # 70184682593

  • Zoro # G906436535


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7 in
Arbor Hole Size
5/8"-11
Max. RPM
8730
Bond Type
Brazed
Number of Segments
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184682593
Zoro #
G906436535
UPC #
701846825931
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Hole Size
5/8"-11
Segment Height
0.21 in

Details

Max. RPM
8730
Bond Type
Brazed
Number of Segments
11
Dry/Wet
Dry

Description

This Norton Clipper Classic cup grinder is available in a range of sizes and segment designs for optimum performance by life or by speed. Ideal for leveling all types of masonry materials, brick, block, concrete, and stone. Strategically placed hole designs help ventilate dust from the surface extending the life of the cups.


  • • Single row cup grinders are ideal for fast stock removal
  • • Single row cup wheels are an excellent and economical way to grind a variety of hard materials such as concrete and stone and masonry
  • • Consistent performance - low initial price point
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.