Shop NORTON ABRASIVES

Norton Clipper 7 in. D X 5/8 in. Aluminum Oxide/Silicon Carbide Classic Cut-Off Wheel 1 pk

  • Mfr # 70184609147

  • Zoro # G206601565


product price:  $8.19
/ea

Key Features

Overall Diameter
7 in
Overall Thickness
3/32 in
Primary Material Application
300 Series Stainless, 400 Series Stainless, Brass, Concrete, Copper, Fiberglass/Composites, Hard Carbon Steel, Masonry, Natural Stone, Soft Carbon Steel, Tile
Abrasive Material
Aluminum Oxide/Silicon Carbide
Maximum Operating Speed
8730 rpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70184609147
Zoro #
G206601565
UPC #
701846091473
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Thickness
3/32 in
Arbor Size
5/8

Details

Item
Cut-Off Wheel
Primary Material Application
300 Series Stainless, 400 Series Stainless, Brass, Concrete, Copper, Fiberglass/Composites, Hard Carbon Steel, Masonry, Natural Stone, Soft Carbon Steel, Tile
Abrasive Material
Aluminum Oxide/Silicon Carbide
Maximum Operating Speed
8730 rpm
Style
Classic
Application
For building and construction, home improvement, manufacturing and industry, metal fabrication and welding market
Arbor Type
Diamond Mount

Description

The New Norton Clipper Classic Multi-Material cutting and grinding wheels’ innovative technology eliminates the need for specialty abrasive products. They cut and grind All types of materials including meta-inox, stone, aluminum, PVC, ceramic, and tiles and at the same time save you time and money.


  • • One wheel for all materials
  • • No lost time due to wheel changing
  • • DM (Diamond Mount) pop-out and 5/8 inch center hole combination to fit all popular circular saws
  • • A good mix of value and consistent performance for general purpose circular saw applications when initial price is a primary purchasing consideration
  • • 0
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products