Shop NORTON ABRASIVES
See all product information
Create Account
Norton Dry Ice A975 Dry Ice - NorGrip 3in P1500B, 50PK
- Mfr # 63642506002
- Zoro # G512335864
product price:Â
$
66.75
/pk of 50, $1.34/ea
Key Features
Grit
P1500
Backing Material
Anti-Loading Paper
Width
3 in
Grade
Ultra Fine
Series
A975
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63642506002
- Zoro #
- G512335864
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P1500
- Backing Material
- Anti-Loading Paper
- Grade
- Ultra Fine
- Series
- A975
- Attachment Type
- Hook and Loop
- Max. Speed
- 12000 rpm
- Abrasive Material
- Ceramic Alumina
- Application
- Collision Repair, Home and Leisure, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Paint and Drywall, Transportation
Dimensions
- Width
- 3 in
Description
Norton Dry Ice A975 NorGrip hook and loop discs with Norton SG ceramic grain are ideal for hard-to-sand and self-healing clears. Norton SG Ceramic Grain provides superior cut on scratch-resistant clears and hard-to-sand primers, Quicker/cooler cut with better product life
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.