Shop NORTON ABRASIVES
See all product information
Create Account
Norton Gold Reserve A296 2-3/4in x 16-1/2in Body File Sheets - P40E5, 25PK
- Mfr # 63642506195
- Zoro # G112335660
product price:Â
$
44.89
/pk of 25, $1.80/ea
Key Features
Grit
P40
Backing Material
Paper
Width
2-3/4 in
Length
16-1/2 in
Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63642506195
- Zoro #
- G112335660
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 2-3/4 in
- Length
- 16-1/2 in
Details
- Grit
- P40
- Backing Material
- Paper
- Grade
- Extra Coarse
- Series
- H290
- Attachment Type
- PSA
- Abrasive Material
- Aluminum Oxide
- Application
- Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Description
Norton Gold Reserve is a versatile abrasive product that cuts fast, lasts long, and resists loading. P-Graded Aluminum Oxide, Strong Paper Backing Resists Tearing, Non-loading stearate resists loading which improves productivity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.