Shop NORTON ABRASIVES

Norton Gold Reserve A296 2-3/4in x 16-1/2in NorGrip Rolls - P180B5, 25PK

  • Mfr # 63642506241

  • Zoro # G312335491


product price:  $36.99
/pk 25, $1.48/ea

Key Features

Grit
P180
Backing Material
Anti Loading Paper
Width
2-3/4 in
Length
16-1/2 in
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63642506241
Zoro #
G312335491
UPC #
-
Country of Origin
Canada

Dimensions

Width
2-3/4 in
Length
16-1/2 in

Details

Grit
P180
Backing Material
Anti Loading Paper
Grade
Fine
Series
A296
Abrasive Material
Aluminum Oxide
Attachment Type
Hook and Loop
Application
Body Filler, Body Panel Surface Repair, Clean and Detail, Collision Repair, Finishing, Paint Preparation, Sanding, Sanding Board Machines, Surface Prep

Description

Norton Gold Reserve body file sheets are perfect for sanding body filler without loading. P-Graded Aluminum Oxide, Strong Paper Backing Resists Tearing, Non-loading stearate resists loading which improves productivity

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.