Shop NORTON ABRASIVES
See all product information
Create Account
Norton Gold Reserve A296 2-3/4in x 16-1/2in NorGrip Rolls - P80B5, 25PK
- Mfr # 63642506237
- Zoro # G512335550
product price:Â
$
47.65
/pk of 25, $1.91/ea
Key Features
Grit
P80
Backing Material
Anti-Loading Paper
Width
2-3/4 in
Length
16-1/2 in
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63642506237
- Zoro #
- G512335550
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 2-3/4 in
- Length
- 16-1/2 in
Details
- Grit
- P80
- Backing Material
- Anti-Loading Paper
- Grade
- Coarse
- Series
- A296
- Abrasive Material
- Aluminum Oxide
- Application
- Body Filler, Collision Repair, Paint Removal, Sanding, Sanding Board Machines, Stock Removal
- Attachment Type
- Hook and Loop
Description
Norton Gold Reserve body file sheets are perfect for sanding body filler without loading. P-Graded Aluminum Oxide, Strong Paper Backing Resists Tearing, Non-loading stearate resists loading which improves productivity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.