Norton Gold Reserve A296 PSA Sheet Roll - P120B

  • Mfr # 63642506152

  • Zoro # G412335643


product price:  $42.65
/ea

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Overall Length
25 yd
Overall Width
2-3/4 in
Attachment Type
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642506152
Zoro #
G412335643
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25 yd
Overall Width
2-3/4 in

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
P120
Attachment Type
PSA
Backing Material
Anti-Loading Paper
Grade
Medium
Series
A296
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation

Description

Norton Gold Reserve is a versatile abrasive product that cuts fast, lasts long, and resists loading. PSA Backing allows for easy stick and sand capabilities, Can be cut to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.