
Norton Gold Reserve A296 PSA Sheet Roll - P400B
Mfr # 63642506147
Zoro # G612335832
product price:Â $40.45
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Super Fine
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Attachment Type
PSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642506147
Zoro #
G612335832
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
25 yd
Overall Width
2-3/4 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Super Fine
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Attachment Type
PSA
Series
A296
Grit
P400
Backing Material
Anti-Loading Paper
Description
Norton Gold Reserve is a versatile abrasive product that cuts fast, lasts long, and resists loading. PSA Backing allows for easy stick and sand capabilities, Can be cut to desired length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.