Norton MultiSand 11 in. L X 9 in. W 100 Grit Aluminum Oxide All Purpose Sandpaper 5 pk

  • Mfr # 7660747735
  • Zoro # G005915764
product price: 
$
8.15
/pk of 5, $1.63/ea

Key Features

Grit
100
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
9 in
Length
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7660747735
Zoro #
G005915764
UPC #
-
Country of Origin
Canada

Dimensions

Width
9 in
Length
11 in

Details

Grit
100
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Medium
Abrasive Type
Coated

Description

Use MultiSand A213 medium grit paper sheet with your sanding block or board for general purpose sanding, finishing and cleaning and detailing. This paper employs a high-quality P-grade aluminum oxide grain abrasive, open coating and C-weight backing to work like a champ for hand sanding and light mechanical applications on a wide range of materials, including plastic, fiberglass and composites; aluminum, brass, titanium and super alloys; hard- and soft-carbon and 300 series stainless steels; and hard and soft woods. Use this paper for removing old paint and moderate material removal.


  • • Quality, P-graded aluminum oxide grain, open-coat provides aggressive cutting action for all dry sanding applications
  • • C-weight backing for hand sanding and light mechanical applications
  • • Good choice for finishing and final surface prep.
  • • Good choice for moderate material removal.
  • • For dry sanding hardwood, metal and composites by hand or machine.
  • •

Ratings & reviews