Shop NORTON ABRASIVES
See all product information
Create Account
Norton MultiSand 11 in. L X 9 in. W 120 Grit Aluminum Oxide All Purpose Sandpaper 25 pk
- Mfr # 7660700357
- Zoro # G405915685
product price:
$
19.35
/pk of 25, $0.77/ea
Key Features
Grit
120
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
9 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7660700357
- Zoro #
- G405915685
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 9 in
- Length
- 11 in
Details
- Grit
- 120
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- Paper
- Grade
- Medium
- Abrasive Type
- Coated
Description
When your goal is moderate material removal, the Adalox A213 medium grit paper sheet is your go-to resource. Designed with P-graded aluminum oxide grain, this paper powers through your tough sanding projects aggressively for enduring use. C-weight backing makes the paper strong enough for light mechanical use as well as for hand sanding for versatility to match your varied projects. Best suited for hard and soft wood, metal and composites, this sandpaper works efficiently under dry circumstances for your general purpose sanding needs.
- • P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
- • Available in two backing weights: A212 A-weight, A213 C-weight
- • A good choice for finishing
- • Good choice for moderate material removal
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.