This item is Discontinued.

This item is Discontinued.
Norton MultiSand 11 in. L X 9 in. W 60 Grit Aluminum Oxide All Purpose Sandpaper 25 pk (Discontinued)
Mfr #
07660768108
Zoro #
G600537828
UPC # 76607681089
Country of Origin Canada
Category Sandpaper Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660768108
Zoro #
G600537828
UPC #
76607681089
Country of Origin
Canada
Dimensions
Width
9 in
Length
11 in
Details
Grit
60
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Coarse
Abrasive Type
Coated
Description
Take on tough dry sanding jobs with the heavy-duty MultiSand A211/A213 coarse grit paper sheet. With its P-graded aluminum oxide grain and open-coat design, the paper sheet ensures highly effective cutting action to achieve heavy material removal. Available in two backing weights, the MultiSand A211/A213 coarse grit paper sheet is an excellent choice for home use or for commercial contractors.
- • Quality, P-graded aluminum oxide grain, open-coat provides aggressive cutting action for all dry sanding applications
- • Use for general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
- • Heavy-duty, yet flexible, sandpaper a good choice for heavy material removal
- • For dry sanding hardwood, metal and composites by hand or machine
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.