Shop NORTON ABRASIVES
See all product information
Norton MultiSand 4 in. L X 2.75 in. W X 1 in. 80/120 Grit Fine/Medium Small Area Sanding Sponge
Mfr # 07660749502
Zoro # G000489215
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Length
4 In.
Width
2-3/4 in.
Abrasive Material
Aluminum Oxide
Grit
Asst
Thickness
1 In.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660749502
Zoro #
G000489215
UPC #
76607495020
Country of Origin
United States
Dimensions
Length
4 In.
Width
2-3/4 in.
Thickness
1 In.
Details
Abrasive Material
Aluminum Oxide
Grit
Asst
Grade
Fine/Medium
Description
Norton Multisand Flexible Sanding Sponge Fine Grit. Flexible abrasive sponge for sanding curved, contoured or flat surfaces of wood, metal, paint and plastic. Durable, abrasive coated foam is long-lasting and resistant to tear. Gives a smooth finish quickly and easily.
- • V-groove channel for sponge handle
- • Easily conforms to shapes and contours
- • Can be used wet or dry
- • Washable for longer life
- • Easy to grip
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.