Norton ProSand 11 in. L X 9 in. W 100 Grit Aluminum Oxide Sandpaper 3 pk
- Mfr # 7660768162
- Zoro # G405915739
Key Features
Specifications
Product Information
- MFR #
- 7660768162
- Zoro #
- G405915739
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 9 in.
- Length
- 11 In.
Details
- Grit
- P100
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- C-wt. Anti Loading Paper
- Grade
- Medium
- Backing Weight
- C Weight
- Abrasive Type
- Coated
- Attachment Type
- Machine Dependent
Description
Sand super alloys, metals, woods and fiberglass composites with the ProSand A259PS medium grit paper sheet and enjoy an excellent cut rate and long-lasting durability. The sheet is crafted with a heat-treated abrasive affixed to a fiber-reinforced backing that maintains flexibility while ensuring excellent grain retention. An open coat, non-pigmented, water-based stearate coating prevents color transfer and produces minimal loading. An ideal product for moderate material removal and finishing, this versatile sandpaper delivers great results with a sanding block or board or when used for hand-sanding projects.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- • With no color dye for zero color transfer, use this sandpaper as a best choice for moderate material removal
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.