Norton ProSand 11 in. L X 9 in. W 400 Grit Aluminum Oxide Sandpaper 3 pk
- Mfr # 7660768156
- Zoro # G005915474
Key Features
Specifications
Details
- MFR #
- 7660768156
- Zoro #
- G005915474
- UPC #
- -
- Country of Origin
- Canada
- Grit
- 400
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- Paper
- Grade
- Super Fine
- Abrasive Type
- Coated
Dimensions
- Width
- 9 in
- Length
- 11 in
Description
With a water-based, non-pigmented stearate coating that offers an open coat with excellent resistance to loading and clogging, this ProSand A259PS fine grit paper sheet is made without color dye to prevent color transfer. The premium, heat-treated abrasive cuts faster and lasts longer than 3X technology and the latex saturation, fiber reinforcement and increased weight offer tear resistance and grain retention while still being flexible enough to fold. Use this sandpaper to finish and prepare the surfaces of hard and soft carbon steels, soft metals, titanium, super alloys, hard and soft woods, fiberglass and composites.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- • With no color dye for zero color transfer, use this sandpaper as a best choice for moderate material removal
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.