Norton ProSand 11 in. L X 9 in. W 80 Grit Aluminum Oxide Sandpaper 3 pk
- Mfr # 7660768163
- Zoro # G605915676
Key Features
Specifications
Product Information
- MFR #
- 7660768163
- Zoro #
- G605915676
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 9 in
- Length
- 11 in
Details
- Grit
- 80
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- Paper
- Grade
- Coarse
- Abrasive Type
- Coated
Description
Crafted using a premium, heat-treated abrasive, ProSand A259PS coarse grit paper sheet cuts faster and longer than ordinary paper and is a great choice for heavy material removal. Pair it with your sanding board/block or sand by hand to remove stock from fiberglass and composites; aluminum, brass, bronze, titanium and super alloys; hard, soft and 300-series stainless steels; and hard and soft woods. Latex-saturated and featuring a heavyweight, fiber-reinforced backing, this highly flexible tear-resistant paper is easy to fold and provides excellent grain retention. The water-based stearate open coating resists clogging and loading and eliminates color transfer during sanding.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- • With no color dye for zero color transfer, use this sandpaper as a best choice for heavy material removal
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.