Norton ProSand 11 in. L X 9 in. W Assorted Grit Aluminum Oxide Sandpaper 1 pk
- Mfr # 7660768182
- Zoro # G705915422
Key Features
Specifications
Details
- MFR #
- 7660768182
- Zoro #
- G705915422
- UPC #
- -
- Country of Origin
- Canada
- Grit
- Asst
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- C-wt. Anti Loading Paper
- Grade
- Multi-Grade
- Backing Weight
- C Weight
- Abrasive Type
- Coated
- Attachment Type
- Machine Dependent
Dimensions
- Width
- 9 in.
- Length
- 11 In.
Description
Take care of every phase of your sanding and finishing applications with ease and precision when you choose the versatile ProSand A259PS multi grit paper sheet. Containing no pigmentation to ensure zero color transfer, this paper sheet features an open coat, water-based stearate coating that minimizes loading. The fiber-reinforced backing provides a strong yet flexible foundation for the heat-treated abrasive, which delivers excellent cutting action and outstanding longevity. Select this paper sheet for hand sanding or for use with a sanding block or board on a variety of surfaces, including wood, fiberglass composites and metals.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- • With no color dye for zero color transfer, use this sandpaper as a best choice for moderate material removal
- • Assortment pack to cover all applications.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.