Shop NORTON ABRASIVES
See all product information
Norton ProSand 24 in. L X 4 in. W Zirconia Alumina Cloth Portable Sanding Belt 80 Grit Coarse 2 pk
Mfr # 7660705472
Zoro # G706004101
product price: $19.15
/pk 2, $9.58/eaKey Features
Grit
80
Abrasive Meterial
Zirconia Alumina
Backing Material
Cotton
Width
4 in
Length
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7660705472
Zoro #
G706004101
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
24 in
Details
Grit
80
Abrasive Meterial
Zirconia Alumina
Backing Material
Cotton
Grade
Coarse
Abrasive Type
Coated
Description
Norton is proud of our strong presence in your communities across the United States and Canada. Our 2,200 employees work in one of 8 facilities. We’re a global brand that delivers locally-our employees are imagining, making, delivering and selling products you use just around the corner. They bring deep experience and share common values focused on delivering powerful, precise and user-friendly solutions to any finishing/refinishing application.
- • Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer and cuts faster than the next leading competitor in side-by-side comparisons
- • Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
- • Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
- • Convenient packaging provides easy storage and protection to and from the job site best choice for coarse grit stock removal applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.