This item is Discontinued.

Norton Abrasives Norton ProSand 24 in. L X 4 in. W Zirconia Alumina Cloth Protable Sanding Belt 36 Grit Extra Coarse 7660705474

This item is Discontinued.

Norton Abrasives

Norton ProSand 24 in. L X 4 in. W Zirconia Alumina Cloth Protable Sanding Belt 36 Grit Extra Coarse (Discontinued)

Mfr # 7660705474
Zoro # G806004117
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7660705474
Zoro #
G806004117
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
24 in

Details

Grit
36
Abrasive Meterial
Zirconia Alumina
Backing Material
Cotton
Grade
Extra Coarse
Abrasive Type
Coated

Description

Norton is proud of our strong presence in your communities across the United States and Canada. Our 2,200 employees work in one of 8 facilities. We’re a global brand that delivers locally-our employees are imagining, making, delivering and selling products you use just around the corner. They bring deep experience and share common values focused on delivering powerful, precise and user-friendly solutions to any finishing/refinishing application.


  • • Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer and cuts faster than the next leading competitor in side-by-side comparisons
  • • Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
  • • Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
  • • Convenient packaging provides easy storage and protection to and from the job site best choice for extra coarse grit stock removal applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.