Shop NORTON ABRASIVES
See all product information
Create Account
Norton ProSand 24 in. L X 4 in. W Zirconia Alumina Cloth Protable Sanding Belt 50 Grit Coarse 2 pk
Mfr # 7660705473
Zoro # G306004082
product price:
$
18.25
/pk 2, $9.13/ea
Key Features
Grit
50
Abrasive Meterial
Zirconia Alumina
Backing Material
Y-wt. Cotton
Width
4 in.
Length
24 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660705473
- Zoro #
- G306004082
- UPC #
- -
- Country of Origin
- United States
- Grit
- 50
- Abrasive Meterial
- Zirconia Alumina
- Backing Material
- Y-wt. Cotton
- Grade
- Coarse
- Backing Weight
- Y Weight
- Abrasive Type
- Coated
Description
Norton is proud of our strong presence in your communities across the United States and Canada. Our 2,200 employees work in one of 8 facilities. We’re a global brand that delivers locally-our employees are imagining, making, delivering and selling products you use just around the corner. They bring deep experience and share common values focused on delivering powerful, precise and user-friendly solutions to any finishing/refinishing application.
- • Premium, self-sharpening zirconia alumina abrasive provides superior cut on all surfaces, lasts substantially longer and cuts faster than the next leading competitor in side-by-side comparisons
- • Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
- • Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
- • Convenient packaging provides easy storage and protection to and from the job site best choice for coarse grit stock removal applications
- •