Norton ProSand 4-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 4 pk
- Mfr # 7660768177
- Zoro # G905915772
Key Features
Specifications
Product Information
- MFR #
- 7660768177
- Zoro #
- G905915772
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 4-1/2 in.
- Length
- 4-1/2 In.
Details
- Grit
- P220
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- B-wt. Anti Loading Paper
- Grade
- Very Fine
- Backing Weight
- B Weight
- Abrasive Type
- Coated
- Attachment Type
- Pressure Sensitive Adhesive
Description
Perform your surface prep and finishing without the fear of color transfer by using the non-pigmented ProSand A259PS fine grit paper PSA cut sheet. This sheet resists clogging and loading due to its water-based stearate coating. The premium heat-treated abrasive gives the disc three times the life of comparable discs, while the fiber-reinforced, latex-saturated B-weight backing retains grain and resists tearing while maintaining high flexibility. Use this pre-cut sheet with a sanding block on hard and soft woods, soft carbon steels, composites, fiberglass, soft metals and 300 series stainless steels.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- • With no color dye for zero color transfer, stick this pre-cut sheet to a sanding block as a best choice for heavy material removal
- • Very Fine (220) grit for after priming, staining or sealing.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.