
Norton ProSand 4.5 in. L X 2.88 in. W X 1 in. 120 Grit Medium Dual Angle Sanding Sponge
Mfr # 07660782076
Zoro # G900538686
product price: $7.55
/eaKey Features
Overall Length
4-1/2 in
Overall Width
2-7/8 in
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660782076
Zoro #
G900538686
UPC #
76607820761
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Overall Width
2-7/8 in
Thickness
1 in
Details
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Medium
Description
Our super-sharp abrasive and new coating method make these sponges resist clogging, cut faster and last longer than general sanding sponges and up to 5X longer than conventional sandpaper. The various sizes and grit combinations offer maximum versatility and flexibility for sanding curved, contoured or flat surfaces of wood, metal, paint, plastic and drywall.
- • Durable, abrasive-coated foam lasts up to 5X longer than sandpaper with resistance to tearing
- • High-performance, open-coat aluminum oxide grain cuts faster, lasts longer and resists clogging
- • Flexible and conformable to shapes and contours making sanding of various surfaces and hard-to-reach areas easier
- • Washable for extended life rinse and reuse
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.