Norton ProSand 4.5 in. L X 3.5 in. W X 1 in. 80 Grit Coarse Single Angle Sanding Sponge

  • Mfr # 07660782066

  • Zoro # G900488974


product price:  $8.19
/ea

Key Features

Length
4-1/2 In.
Width
3-1/2 in.
Abrasive Material
Aluminum Oxide
Grade
Coarse
Thickness
1 In.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660782066
Zoro #
G900488974
UPC #
76607820662
Country of Origin
United States

Dimensions

Length
4-1/2 In.
Width
3-1/2 in.
Thickness
1 In.

Details

Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse

Description

Our super-sharp abrasive and new coating method make these sponges resist clogging, cut faster and last longer than general sanding sponges and up to 5X longer than conventional sandpaper. The various sizes and grit combinations offer maximum versatility and flexibility for sanding curved, contoured or flat surfaces of wood, metal, paint, plastic and drywall.


  • • Durable, abrasive-coated foam lasts up to 5X longer than sandpaper with resistance to tearing
  • • High-performance, open-coat aluminum oxide grain cuts faster, lasts longer and resists clogging
  • • Flexible and conformable to shapes and contours making sanding of various surfaces and hard-to-reach areas easier
  • • Washable for extended life rinse and reuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.