Norton ProSand 5-1/2 in. L X 4-1/2 in. W 150 Grit Aluminum Oxide Sanding Sheet 6 pk
- Mfr # 07660768539
- Zoro # G005298157
Key Features
Specifications
Product Information
- MFR #
- 07660768539
- Zoro #
- G005298157
- UPC #
- 76607685391
- Country of Origin
- Canada
Dimensions
- Width
- 4-1/2 in
- Length
- 5-1/2 in
Details
- Item
- Sanding Sheet
- Grit
- 150
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Wet or Dry
- Dry
Description
Use ProSand A259PS fine grit paper cut sheets with your sanding board or block or hand sand to remove stock faster and last longer than 3X technology. Engineered using a premium heat-treated abrasive, these sheets are a great choice for finishing and surface prep and work great on fiberglass and composites, metals, super alloys, 300 series stainless steels and hard and soft woods. Latex-saturated and featuring a fiber-reinforced heavy backing, these flexible, tear-resistant sheets are easy to fold and provide excellent grain retention. The non-pigmented, water-based stearate open coat resists clogging, loading and color transfers.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than 3X technology
- • Durable construction
- • Easy to use
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.