Norton ProSand 5 in. Ceramic Alumina Hook and Loop A975 Sanding Disc 120 Grit Medium 50 pk

  • Mfr # 7660704035

  • Zoro # G806004247


product price:  $38.50
/pk 50, $0.77/ea

Key Features

Grit
P120
Abrasive Meterial
Ceramic Alumina
Backing Material
C-wt. Anti Loading Paper
Grade
Medium
Backing Weight
C Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660704035
Zoro #
G806004247
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 in.

Details

Grit
P120
Abrasive Meterial
Ceramic Alumina
Backing Material
C-wt. Anti Loading Paper
Grade
Medium
Backing Weight
C Weight
Abrasive Type
Coated
Attachment Type
Hook & Loop
Arbor hole
11/16 In.
Max Operating Speed RPM
15000

Description

With seeded-gel, P-graded ceramic alumina abrasive and a laser-cut vacuum hole system that extracts dust to keep your work area clean and protect against contamination, this ProSand Multi-Air Cyclonic A975 medium grit paper H&L center hole vacuum disc is ideal for sanding and finishing aluminum, fiberglass, wood and composites. The hook and loop back makes it easy to mount and change discs, while tear strength and flexibility are provided by the latex-saturated, fiber-reinforced C-weight backing. An open coat and water-based, non-pigmented stearate offer maximum load resistance without transferring colors to your work piece. This disc offers the longest life of any paper disc.


  • • P-graded, seeded-gel ceramic alumina abrasive and multi-air cyclonic precision laser-cut
  • • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • • Water-based, non-pigmented stearate no-fil coating and open coat provide maximum load resistance with no color transfer to work
  • • Exceptional choice for the most demanding medium grit vacuum sanding and finishing lightweight paper disc applications
  • • Precision laser cut spiral hole design for maximum vacuum assist and dust control without the need for aligning the disc to the back-up pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.