Norton ProSand 5 in. Ceramic Alumina Hook and Loop A975 Sanding Disc 220 Grit Very Fine 3 pk

  • Mfr # 7660703227

  • Zoro # G705915378


product price:  $9.99
/pk 3, $3.33/ea

Key Features

Grade
Very Fine
Abrasive Material
Ceramic Alumina
Grit
P220
Abrasive Type
Coated
Max. RPM
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7660703227
Zoro #
G705915378
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 in.

Details

Grade
Very Fine
Abrasive Material
Ceramic Alumina
Grit
P220
Abrasive Type
Coated
Max. RPM
15000
Disc Attachment Type
Hook & Loop
Backing Material
B-wt. Anti Loading Paper
Fits Hole
11/16 In.

Description

Maximize dust extraction to avoid contamination in your work environment while delivering a cool, fast cut rate when you choose this ProSand Multi-Air Cyclonic A975 fine grit paper H&L center hold vacuum disc. Its P-graded, seeded-gel ceramic alumina abrasive and laser-cut vacuum hole design give it long life and the water-based, non-pigmented stearate avoids color transfer to your work piece while minimizing load. This disc is a great choice for fine grit vacuum sanding and finishing and its hook and loop back allows easy mounting and changing to speed your workflow. Its fiber-reinforced B-weight, latex-saturated backing stays flexible while maintaining improved tear strength.


  • • P-graded, seeded-gel ceramic alumina abrasive and multi-air cyclonic precision laser-cut
  • • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • • Water-based, non-pigmented stearate no-fil coating and open coat provide maximum load resistance with no color transfer to work
  • • Exceptional choice for the most demanding very fine grit vacuum sanding and finishing lightweight paper disc applications
  • • Precision laser cut spiral hole design for maximum vacuum assist and dust control without the need for aligning the disc to the back-up pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.