Norton ProSand 5 in. Ceramic Alumina Hook and Loop A975 Sanding Disc 80 Grit Coarse 10 pk

  • Mfr # 07660703223

  • Zoro # G700488433


product price:  $16.19
/ea

Key Features

Grade
Coarse
Abrasive Material
Ceramic Alumina
Grit
P80
Abrasive Type
Coated
Max. RPM
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660703223
Zoro #
G700488433
UPC #
76607032232
Country of Origin
United States

Dimensions

Diameter
5 in.

Details

Grade
Coarse
Abrasive Material
Ceramic Alumina
Grit
P80
Abrasive Type
Coated
Max. RPM
15000
Fits Hole
11/16 In.
Disc Attachment Type
Hook & Loop
Backing Material
C-wt. Anti Loading Paper, E-wt. Paper

Description

Keep your shop cleaner and reduce the risk of contamination with the ProSand Multi-Air A975 coarse grit paper H&L center hole vacuum disc. The spiral vacuum hole maximizes dust removal, while the P-graded, seeded-gel ceramic alumina abrasive handles demanding blending, sanding and stripping tasks and provides the longest paper disc life available. When you do need to change that disc, the convenient hook and loop back helps you save time and reduce frustration. Avoid worrying about color transfer with this disc's water-based, nonpigmented stearate No-Fil coating and enjoy fewer tears without losing any flexibility from the special fiber-reinforced, latex-saturated C-weight backing.


  • • P-graded, seeded-gel ceramic alumina abrasive and multi-air cyclonic precision laser-cut
  • • Unique fiber reinforced, flexible C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • • Water-based, non-pigmented stearate no-fil coating and open coat provide maximum load resistance with no color transfer to work
  • • Exceptional choice for the most demanding coarse grit lightweight paper disc stripping, blending and sanding applications
  • • Precision laser cut spiral hole design for maximum vacuum assist and dust control without the need for aligning the disc to the back-up pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.