Shop NORTON ABRASIVES
See all product information
Create Account
Norton ProSand 5.5 in. L X 4.5 in. W X 0.875 in. 36 Grit Extra Coarse Contour Sanding Sponge, PK2
- Mfr # 7660782079
- Zoro # G905915321
product price:
$
8.89
/pk of 2, $4.45/ea
Key Features
Length
5-1/2 In.
Width
4-1/2 in.
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660782079
- Zoro #
- G905915321
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Grade
- Extra Coarse
Dimensions
- Length
- 5-1/2 In.
- Width
- 4-1/2 in.
- Thickness
- 3/16 in
Description
Our super-sharp abrasive and new coating method make these sponges resist clogging, cut faster and last longer than general sanding sponges and up to 5X longer than conventional sandpaper. The various sizes and grit combinations offer maximum versatility and flexibility for sanding curved, contoured or flat surfaces of wood, metal, paint, plastic and drywall.
- • Durable, abrasive-coated foam lasts up to 5X longer than sandpaper with resistance to tearing
- • High-performance, open-coat aluminum oxide grain cuts faster, lasts longer and resists clogging
- • Flexible and conformable to shapes and contours making sanding of various surfaces and hard-to-reach areas easier
- • Washable for extended life rinse and reuse
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.