Shop NORTON ABRASIVES
See all product information
Create Account
Norton ProSand 9 in. L X 3 in. W Aluminum Oxide 150 Grit Fine 1/3 Sheet Sander
- Mfr # 07660768535
- Zoro # G605297796
product price:
$
8.79
/ea
Key Features
Grit
150
Backing Material
Paper
Width
3 in
Length
9 in
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660768535
- Zoro #
- G605297796
- UPC #
- 76607685353
- Country of Origin
- Canada
Dimensions
- Width
- 3 in
- Length
- 9 in
Details
- Item
- Sanding Sheet
- Grit
- 150
- Backing Material
- Paper
- Grade
- Fine
- Backing Weight
- B
- Abrasive Material
- Aluminum Oxide
- Color
- Blue
- For Use On
- Stainless Steel, Aluminum, Brass, Bronze, Fiberglass, Carbon Steel, Wood, Titanium, Glass
Description
Featuring an undyed surface that doesn't transfer colors, this ProSand A259PS coarse grit paper cut sheet is excellent for heavy material removal. With a premium heat-treated abrasive, this paper cut sheet lasts longer and cuts faster than older technology. A non-pigmented, water-based stearate coating resists clogs and loading and the increased backing weight, latex saturation and fiber-reinforcement promote grain retention and resist tears while still being flexible enough for easy folding and unfolding.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Easy to use
- • Durable construction
- • 0
- • 0
- • 0