This item is Discontinued.

Norton Abrasives Norton ProSand 9 in. L X 3 in. W Aluminum Oxide 60 Grit Coarse 1/3 Sheet Sander 07660768537

This item is Discontinued.

Norton Abrasives

Norton ProSand 9 in. L X 3 in. W Aluminum Oxide 60 Grit Coarse 1/3 Sheet Sander (Discontinued)

Mfr # 07660768537
Zoro # G805297824
UPC # 076607685377
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660768537
Zoro #
G805297824
UPC #
076607685377
Country of Origin
Canada

Dimensions

Width
3 in
Length
9 in

Details

Item
Sanding Sheet
Grit
60
Backing Material
Paper
Grade
Coarse
Backing Weight
C
Abrasive Material
Aluminum Oxide
Color
Blue
For Use On
Stainless Steel, Aluminum, Brass, Bronze, Fiberglass, Carbon Steel, Wood, Titanium, Glass

Description

Featuring an undyed surface that doesn't transfer colors, this ProSand A259PS coarse grit paper cut sheet is excellent for heavy material removal. With a premium heat-treated abrasive, this paper cut sheet lasts longer and cuts faster than older technology. A non-pigmented, water-based stearate coating resists clogs and loading and the increased backing weight, latex saturation and fiber-reinforcement promote grain retention and resist tears while still being flexible enough for easy folding and unfolding.


  • • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
  • • Easy to use
  • • Durable construction
  • • 0
  • • 0
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.