This item is Discontinued.

Norton Abrasives Norton SandWet 11 in. L X 9 in. W 600 Grit Aluminum Oxide Waterproof Sandpaper 25 pk 7660701223

This item is Discontinued.

Norton Abrasives

Norton SandWet 11 in. L X 9 in. W 600 Grit Aluminum Oxide Waterproof Sandpaper 25 pk (Discontinued)

Mfr # 7660701223
Zoro # G605915720
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7660701223
Zoro #
G605915720
UPC #
-
Country of Origin
Canada

Dimensions

Width
9 in
Length
11 in

Details

Grit
600
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Ultra Fine
Abrasive Type
Coated

Description

Rely on the SandWet T280 fine grit paper sheet to provide a fast cut rate and a smooth, consistent result. Ideal in wet, oil or dry sanding applications of varnish, enamel, primer, lacquer and sealers, the cut sheet resists curling when exposed to humidity for enhanced longevity. This paper waterproof sheet offers an excellent option for sanding and finishing hard and soft woods in combination with a sanding block or for hand sanding applications. The P-graded aluminum oxide abrasive and rugged waterproof C-weight backing stand up to tough sanding applications without cracking or chipping.


  • • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
  • • Strong, waterproof C-weightbacking is ideal for more aggressive applications; resists chipping and cracking
  • • Environmentally stable, resists product curl in humidity
  • • A good choice for finishing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.