Shop NORTON ABRASIVES
See all product information
Create Account
Norton SandWet 9 in. L X 3 in. W 1000 Grit Silicon Carbide Sanding Sheet 6 pk
- Mfr # 07660768530
- Zoro # G705298112
product price:
$
8.85
/pk of 6, $1.47/ea
Key Features
Grit
1000
Backing Material
Paper
Width
3 in
Length
9 in
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07660768530
- Zoro #
- G705298112
- UPC #
- 76607685308
- Country of Origin
- Brazil
- Item
- Sanding Sheet
- Grit
- 1000
- Backing Material
- Paper
- Grade
- Fine
- Backing Weight
- B
- Color
- Black
- Abrasive Material
- Silicon Carbide
- For Use On
- Stainless Steel, Aluminum, Brass, Bronze, Titanium, Super Alloy, Soft Carbon Steel, Wood, Fiberglass
- Wet or Dry
- Wet
Description
Rely on the SandWet T401 fine grit waterproof sheet and its strong resin bond for wet applications. The JIS graded ultra fine silicon carbide abrasive and durable B-weight waterproof latex paper backing means you get the finish you expect from a fine grit, with a resistance to curling due to humid conditions. The paper works well on Black finishing metal projects such as stainless steels, aluminum, brass, bronze, titanium, super alloys and soft carbon steels as well as wood, fiberglass and composites.
- • Easy to use
- • Flexible, fiber-reinforced backing
- • Superior sanding performance for a premium surface finish
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.